missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Color Coded Multi-Purpose Labeling Tape

Product Code. 11755753
Click to view available options
Color:
Chartreuse
Dark Blue
Dark Green
Dark Red
Fluorescent Green
Fluorescent Red
Gold
Magenta
Orange
Pink
White
Dimensions (LxW):
12 m x 25 mm
12.7 m x 19 mm
55 m x 13 mm
55 m x 19 mm
Unit Size:
12m
55m

Product Code. 11755753

Brand: Shamrock™ ST107

Please to purchase this item. Need a web account? Register with us today!

Offered in a number of colors and sizes to fit your needs. Shamrock™ Color Coded Multi-Purpose Labeling Tape offers multiple opportunities for color coding in the laboratory - test, physician or department.

  • Resistant to water, oil and acid
  • Temperature range of -20 to +121°C
  • For autoclave, freezer, refrigerator and oven
  • Universal marking with ballpoint pen, paper pencil and felt marker

Specifications

Autoclavable Autoclavable
Adhesive Type Removable
Color Pink
Format Roll
Product Type Color-coded Multi-purpose Labeling Tape
Quantity 1 Ea.
Dimensions (LxW) 12 m x 25 mm
Length (Metric) 12 m
Width (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.