missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Collibri™ PS DNA Library Prep Kits for Illumina Systems

Product Code. 16534331 Shop All Applied Biosystems Products
Click to view available options
No. of Reactions:
24 Preps
96 Preps
Product Type:
PS DNA Library Prep Core Kit
PS DNA Library Prep Kit with CD Indexes
PS DNA Library Prep Kit with UD Indexes (Set A, 1-24)
PS DNA Library Prep Kit with UD Indexes (Set A-D, 1-96)
PS DNA Library Prep Kit with UD Indexes (Set B, 25-48)
PS DNA Library Prep Kit with UD Indexes (Set C, 49-72)
PS DNA Library Prep Kit with UD Indexes (Set D, 73-96)
Unit Size:
24 reactions
96 reactions
Pack of 24
Pack of 96
This item is not returnable. View return policy

Product Code. 16534331

Brand: Invitrogen™ A43613024

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Invitrogen Collibri PS DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes, including FFPE samples.

The Collibri PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from a wide range of inputs (1 ng to 1 μg) of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.

The Collibri PS DNA Library Preparation Kit offers higher confidence in SNP and INDEL calling due to better coverage of challenging genomic regions from a wide range of inputs (1 ng to 1 μg) of physically sheared double-stranded DNA, cfDNA, or amplicons (≤300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 500 ng DNA.

The Collibri PS DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.

The Collibri PS DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. The kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification   and sequencing on Illumina instruments.

Applications
The Collibri PS DNA Library Preparation Kit is recommended for:
Whole genome sequencing
• Resequencing
• De novo assembly

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • Collibri PS DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA UD Indexes, store at -20°C
Description The product contains modules A39122024, A43351024, A43190024
Format Kit
Sample Type DNA
Sequencing Type Genome and DNA Sequencing
For Use With (Equipment) HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000
For Use With (Application) Whole Genome Sequencing, Resequencing, De Novo Assembly
Libraries Fragment Library
No. of Reactions 24 Preps
Product Line Collibri
Product Type PS DNA Library Prep Kit with UD Indexes (Set D, 73-96)
Quantity 24 preps
Shipping Condition Dry Ice
Species All
Workflow Step Library Generation
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.