missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Collibri™ ES DNA Library Prep Kits for Illumina Systems

Product Code. 17787443 Shop All Applied Biosystems Products
Change view
Click to view available options
No. of Reactions:
24 Preps
96 Preps
Product Type:
ES DNA Library Prep Core Kit
ES DNA Library Prep Kit for Illumina Systems with CD Indexes
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A, 1-24)
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A-D, 1-96)
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set B, 25-48)
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set C, 49-72)
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set D, 73-96)
Unit Size:
24 reactions
96 reactions
Pack of 24
Pack of 96
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Reactions Product Type Unit Size
17787443 24 Preps ES DNA Library Prep Core Kit Pack of 24
17797443 96 Preps ES DNA Library Prep Core Kit Pack of 96
16574301 24 Preps ES DNA Library Prep Kit for Illumina Systems with CD Indexes 24 reactions
16594301 96 Preps ES DNA Library Prep Kit for Illumina Systems with CD Indexes 96 reactions
16584301 24 Preps ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A, 1-24) 24 reactions
16524321 24 Preps ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set B, 25-48) 24 reactions
16534321 24 Preps ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set C, 49-72) 24 reactions
16554321 24 Preps ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set D, 73-96) 24 reactions
17266523 96 Preps ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A-D, 1-96) 96 reactions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17787443 Supplier Invitrogen™ Supplier No. A38605024W
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Invitrogen Collibri ES DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes.

The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.

The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.

The Collibri ES DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for a quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.

The Collibri ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification  before sequencing and multiple runs on Illumina instruments.

Applications
The Collibri ES DNA Library Preparation Kit is recommended for:
• Whole genome sequencing
• Resequencing
• De novo assembly

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • Collibri ES DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA CD Indexes, store at -20°C
Description The product contains modules A38579024, A43190024
Format Kit
Sample Type DNA
Sequencing Type Genome and DNA Sequencing
For Use With (Equipment) HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NovaSeq 6000
For Use With (Application) Whole Genome Sequencing, Resequencing, De Novo Assembly
Libraries Fragment Library
No. of Reactions 24 Preps
Product Line Collibri
Product Type ES DNA Library Prep Core Kit
Quantity 24 preps
Shipping Condition Dry Ice
Workflow Step Library Generation
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.