missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Collibri™ ES DNA Library Prep Kits for Illumina Systems

Product Code. 16554321
Click to view available options
No. of Reactions:
24 Preps
96 Preps
Product Type:
ES DNA Library Prep Core Kit
ES DNA Library Prep Kit for Illumina Systems with CD Indexes
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A, 1-24)
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set A-D, 1-96)
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set B, 25-48)
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set C, 49-72)
ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set D, 73-96)
Unit Size:
24 reactions
96 reactions
Pack of 24
Pack of 96
This item is not returnable. View return policy

Product Code. 16554321

Brand: Invitrogen™ A43607024

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Invitrogen Collibri ES DNA Library Preparation kits are designed for next-generation sequencing (NGS) on Illumina systems. The kit supports whole-genome sequencing (WGS) applications and is suitable for all genomes.

The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.

The Collibri ES DNA Library Preparation Kit is designed for fast and convenient library preparation from a wide range of inputs (1–500 ng), starting from intact genomic DNA or already prepared amplicons (>300 bp) of any species. The entire library preparation protocol takes about three hours with a PCR workflow. Additionally, a PCR-free version is available for inputs starting at 100 ng DNA.

The Collibri ES DNA Library Preparation Kit:
• Includes all necessary components in a single kit* for a quick use
• Is empowered on miniaturization liquid handlers to cut on costs
• Provides in-process visual feedback for easier handling
• Is suitable for conventional automation to increase throughput

* The kit consists of enzymatic modification, size selection/clean-up, and indexed adapter-containing modules, except for the Core kit, which enables Collibri combination with desired indexed adapters.

The Collibri ES DNA Library Preparation Kit contains inert dyes that provide visual feedback of preparation progress: the reaction mixes change color in response to the addition of critical components at each step. Moreover, the enzymatic shearing (ES) module of the kit generates a consistently high yield of library from any amount of input DNA (including the PCR-free version), which is enough for library quantification  before sequencing and multiple runs on Illumina instruments.

Applications
The Collibri ES DNA Library Preparation Kit is recommended for:
• Whole genome sequencing
• Resequencing
• De novo assembly

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • Collibri ES DNA Library Prep Kit, store at -20°C
• Collibri DNA Library Cleanup Kit, store at 4°C
• Collibri DNA UD Indexes, store at -20°C
Description The product contains modules A38579024, A43351024, A43190024
Format Kit
Sample Type DNA
Sequencing Type Genome and DNA Sequencing
For Use With (Equipment) HiSeq X, HiSeq2500, HiSeq3000, HiSeq4000, MiSeq or iSeq, NextSeq 550, NextSeq 1000 & 2000, NovaSeq 6000
For Use With (Application) Whole Genome Sequencing, Resequencing, De Novo Assembly
Libraries Fragment Library
No. of Reactions 24 Preps
Product Line Collibri
Product Type ES DNA Library Prep Kit for Illumina Systems with UD Indexes (Set D, 73-96)
Quantity 24 preps
Shipping Condition Dry Ice
Species All
Workflow Step Library Generation
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.