missing translation for 'onlineSavingsMsg'
Learn More

SCAT Collectors for HPLC

Product Code. 10629680 Shop All SCAT Europe Products
Change view
Click to view available options
Product Type:
2-in-1 Connector
3-in-1 Connector
3-in-1 Sideways Connector
3-in-1 Vertical Connector
8-in-1 Connector
Diameter (Metric) Inner:
5.0 to 11.5 mm
Diameter (Metric) Outer:
3.2 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Diameter (Metric) Inner Diameter (Metric) Outer unitSize
10629680 8-in-1 Connector 5.0 to 11.5 mm 3.2 mm Each
10588140 2-in-1 Connector 5.0 to 11.5 mm - Each
10475323 2-in-1 Connector - 3.2 mm Each
10064784 2-in-1 Connector - 3.2 mm Each
10590251 3-in-1 Connector - - Each
10233503 3-in-1 Connector 5.0 to 11.5 mm 3.2 mm Each
10358729 3-in-1 Sideways Connector 5.0 to 11.5 mm - Each
10394123 3-in-1 Connector - 3.2 mm Each
15154609 3-in-1 Vertical Connector 5.0 to 11.5 mm - Each
10723862 8-in-1 Connector - 3.2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10629680 Supplier SCAT Supplier No. 160129
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Collect several tubes into a single connector - no problem with the right collector! The tube connector is the most flexible connector of the SCAT system.

For a reliable and clean connection of hoses and capillaries for collecting liquids. SCAT collectors are available in versions with up to 8 connection options.The connections are either on the side or vertically, so that the tubes can be connected easily. Tubes with different diameters from 2.3 to 11.5 mm can be connected. The connectors are made of chemical-resistant PTFE, PFA or PP material.

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 5.0 to 11.5 mm
Material PFTE, PFA
Diameter (Metric) Outer 3.2 mm
For Use With Waste Cap, 2.3 mm OD Tubing (7 x), 6.4 mm ID Tubing (1 x)
Inlet 8 inlet port connections
Shape Vertical
Includes Fittings for 7 x 2.3/3.2 mm OD, 1 x 5,0 to 11,5 mm ID, 8-in-1 Connector
Color White
Product Type 8-in-1 Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.