missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing
Description
Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.
- Tubing resists most hydrocarbons, embrittlement and swelling
- Specially formulated to transport hydrocarbons, petroleum products and distillates
- Thermoplastic
- PVC-based material with plasticizer
- Firm (stiff) material
- Ozone- and UV-resistant
- Low extractability
- Translucent yellow
- Low gas permeability
- High dielectric constant
- Don’t use with strong acids and alkalies and sterilization is not recommended
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 175.300 |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/4 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Thermoplastic PVC |
| Diameter (English) Outer | 0.66 in. |
| Diameter (Metric) Outer | 17 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 1520 cm |
| For Use With (Application) | Transferring Hydrocarbons, Gasoline, Kerosene, heating Oils, cutting compounds and Glycol based coolants |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?