missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ L/S™ High Performance Precision Pump Tubing

Product Code. 11750999
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11750999

Brand: Masterflex™ 0640436

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Well-suited for vacuum/pressure applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.38 in.
Diameter (Metric) Inner 9.7 mm
Material Silicone
Diameter (English) Outer 1.41 in.
Diameter (Metric) Outer 36 mm
Overall Length (English) 49.8 ft.
Overall Length (Metric) 1520 cm
For Use With (Application) For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids
Tubing Size 36
Flow Rate 4.8 to 2900mL/min.
Hose Barb 3/8 in.
Height (Metric) 8.3 m
Color Opaque Black
Maximum Pressure 20 psi
Vacuum Level 610 mm
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.