missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ L/S™ High Performance Precision Pump Tubing
Description
Well-suited for vacuum/pressure applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.19 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Norprene |
| Diameter (English) Outer | 0.59 in. |
| Diameter (Metric) Outer | 15 mm |
| Overall Length (English) | 49.8 ft. |
| Overall Length (Metric) | 1520 cm |
| For Use With (Application) | For applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance |
| Min. Operating Temperature (Metric) | -51°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?