missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ BioPharm Plus™ L/S™ Precision Pump Tubing, Platinum-Cured Silicone

Product Code. 11790969
Change view
Click to view available options
Tubing Size:
14
17
18
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11790969 17 Each
11700979 18 Each
11760969 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11790969 Supplier Masterflex™ Supplier No. 9644017

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure optimal performance from your Masterflex™ pump with this platinum-cured silicone tubing. Masterflex™ BioPharm Plus™ L/S™ Precision Pump Tubing is ideal for pharmaceutical, biotechnology, peristaltic pumping and food applications.

  • Ideal for pharmaceutical and biotechnological applications
  • Low extractable, excellent heat resistance and low compression set
  • Custom extruded to fit Masterflex™ pumps
  • Provides longer life than other platinum and peroxide silicone tubing formulations
  • Manufactured according to Good Manufacturing Practices (GMP)
  • Longer tubing life means less tubing changes and maintenance requirements
  • Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
  • Excellent biocompatibility and low absorption
  • Translucent, odorless and nontoxic
  • Weather, ozone, corona and radiation resistant
  • Can be sterilized by autoclave, gamma radiation or ethylene oxide

Specifications

Certifications/Compliance USP Class VI, FDA 21 CFR 177.2600, Exceeds 3A sanitary standards, European Pharmacopoeia (EP)
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material BioPharm Plus (Platinum-cured Silicone)
Overall Length (Metric) 760 cm
For Use With (Application) pharmaceutical, biotechnology, peristaltic pumping, and food applications
Min. Operating Temperature (Metric) -59°C
Tubing Size 17
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4 in.
Sterilization Method Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. To autoclave: coil loosely in nonlinting cloth or paper; autoclave at 121┬░C (250┬░F), 1 bar (15 psi) for 30 minutes.
Height (Metric) 6.7 m
Gas Permeability CO2: 25,147; H2: ----; O2: 4715; N2: 2284
Limitations Do not use with concentrated solvents, oils, acids. Relatively high gas permeability.
Color Translucent
Maximum Pressure 20 psi
Vacuum Level 510 mm
Max. Operating Temperature (Metric) 232°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.