missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Cohesive Slot Sampler
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
600 mm
1000 mm
1500 mm
Capacity (Metric):
110 mL
190 mL
300 mL
Unit Size:
Each
Description
- Manufactured in 316L Stainless Steel
- Multilevel (composite samples)
- Suitable for sticky, cohesive powders
- Fully welded to give a hygienic, GMP correct sampler
Specifications
Specifications
| Product Type | Sampler |
| Material | Stainless Steel (316L) |
| Includes | 3 Sampling Slots |
| Capacity (Metric) | 110 mL |
| Diameter (Metric) | 25 mm |
| Length (Metric) | 600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction