missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Cohesive Slot Sampler

Product Code. 15849311 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
600 mm
1000 mm
1500 mm
Capacity (Metric):
110 mL
190 mL
300 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15849311

Brand: Sampling Systems™ 2210A1500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes scrapers to push the non flowing powder into the sample slots. Sampling Systems™ Cohesive Slot Sampler is specially adapted from the popular Slot Sampler.

  • Manufactured in 316L Stainless Steel
  • Multilevel (composite samples)
  • Suitable for sticky, cohesive powders
  • Fully welded to give a hygienic, GMP correct sampler

Specifications

Product Type Sampler
Material Stainless Steel (316L)
Includes 3 Sampling Slots
Capacity (Metric) 300 mL
Diameter (Metric) 25 mm
Length (Metric) 1500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.