missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Coagulometer Test Tubes
Click to view available options
Diameter (Metric):
12 mm
16 mm
Length (Metric):
55 mm
100 mm
Unit Size:
Pack of 1000
Description
- Centrifugation speed: 2000 rpm
- Maximum time: 30 min.
- For laboratory use
Specifications
Specifications
| Design Type | Round Bottom |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| Packaging | Bag |
| Quantity | 1000 Tubes/Pk. |
| Diameter (Metric) | 16 mm |
| Product Type | Coagulometer Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction