missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Single beam filter based colorimeter covering 400 to 700 nm
- Fully tropicalised and portable for field use
- Low cost instrument
- Easy three button operation
- Rechargeable battery
Specifications
Rechargeable | |
LCD | |
IP65 | |
Tungsten Halogen | |
Colorimeter | |
400 to 700 nm | |
CO7000 Colorimeter |
Diode | |
18 x 15 x 6 cm | |
English | |
40 nm | |
9 V | |
10 Filter Selection | |
1 Year |
For research use only.