missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ CMU Series Uncontrolled Mantle

Product Code. 11592704
Change view
Click to view available options
Capacity (Metric):
250 mL
3000 mL
5000 mL
Dimensions (L x W x H):
175 x 175 x 150mm
320 x 320 x 220mm
Wattage:
200W
500W
800W
Weight (Metric) Shipping:
.75kg
2.75kg
Unit Size:
Each
Product Code. Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping unitSize
11592704 250 mL 175 x 175 x 150mm 200W .75kg Each
12745965 3000 mL 320 x 320 x 220mm 500W 2.75kg Each
11542714 5000 mL 320 x 320 x 220mm 800W 2.75kg Each
3 options
This item is not returnable. View return policy

Product Code. 11592704

Brand: Electrothermal™ 3610305

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Double-fused and grounded for safety. Electrothermal™ CMU Series Uncontrolled Mantle requires a controller such as MC5 or MC242.

  • Valuable for fume hood or remote working
  • Must be used with a controller; recommended controllers are MC5 and MC242
  • Round bottom flask capacities of between 50mL to 5000mL
  • “Cool-to-touch” outer casing
  • Element temperatures up to 450°C
  • Indicator lamps for power and heater operation
  • Replaceable insulated heater cartridge
  • Rugged, easy to clean powder coated aluminum casing
  • Non-skid feet and support rod bracket (Support rods not included)
  • Flexible coiled heating elements absorb shock, minimising the risk of flask breakage
  • Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
  • Safety features include a grounded earth stainless steel screen covering the heating element and double fuses

Specifications

Capacity (Metric) 250 mL
Dimensions (L x W x H) 175 x 175 x 150mm
Voltage 230 V
Material Powder-coated aluminum
Power Supply Details UK and EU plugs
Wattage 200W
Weight (Metric) Shipping .75kg
Temperature (Metric) 450°C
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.