missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Clyde S3 Shoe
Description
- S3-Safetyshoe with sole plate for wet work
- Metal Free
- The streetborn safety shoe. If trainers are what you prefer to wear but you need a safer shoe for work, look no further than the Clyde.
- A no compromise metal free safety shoe that looks and feels like a classic sneaker.
- It gets its name from the highly supportive reinforced heel. This heel together with the shoe's reinforced, shock absorbing sole keeps ankles, shins and joints free from stress and injury.
- DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Construction & technology
- Manufacturing
- Nature & environment
Specifications
Specifications
| Certifications/Compliance | ISO 20345:2011 |
| Closure Type | Laces |
| Color | Black |
| For Use With (Application) | Logistics and Transport, Electronics, Construction and Technology, Manufacturing, Nature and Environment |
| Liner Material | Hydro-Tec Antibacterial |
| Material | Nubuck, Oiled Nubuck |
| Size | 45 |
| Fit | Extra-wide Width |
| Ankle Style | High |
| Product Type | Safety Shoe |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?