missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Clot Detachment and Extraction Rods

Product Code. 10336351
Change view
Click to view available options
Diameter (Metric):
3 mm
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10336351 3 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10336351 Supplier Kartell SpA Supplier No. 0265200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rods for use in detaching and extracting clots

Disposable shock-resistant polystyrene rods for detaching and extracting clots

Specifications

Autoclavable Not Autoclavable
Diameter (Metric) 3 mm
Length (Metric) 156 mm
Material Polystyrene
Quantity 500/Pk.
Shape Wedge
Type Stirring Rod
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.