missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PP Hinged Flap Caps for Round Bottles
Click to view available options
Diameter (Metric):
22 mm
25 mm
Unit Size:
Each
Pack of 100
Description
- Hinged lid for single-handed use
- PP screw closure
- White
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| Thread Size (Metric) | 00 mm |
| Neck Finish | 00 mm |
| Product Type | Hinged Flip-top Cap |
| For Use With (Equipment) | 500/1000 mL Round Bottle |
| Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction