missing translation for 'onlineSavingsMsg'
Learn More

Manutan Closed timber decking, 2700mm x 1100mm

Brand:  Manutan A363130

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12898789

  • £136.73 / Each
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

For storing non-palletised items. Fitted with full span batons to prevent movement. 2700 and 3300mm long deckings are supplied with 2 sections for ease of handling. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.
  • Dimensions (W x D): 2700mm x 1100mm
  • Capacity per beam level UDL: 2000kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers