missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Close-it™ Control Seal Food and Pharma

Product Code. 15276486 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
95 x 95 mm
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15276486 95 x 95 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15276486 Supplier Buerkle™ Supplier No. 53032020
  • ONLINE EXCLUSIVE PRICE
    £58.20
    £57.13 / Pack of 500
    Save £1.07
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adhesive approved for use with foodstuffs, reliably prevents products from leaking out after sampling

  • Suitable for the pharmaceutical and food sectors
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA
Description Close-it food control seal
Color Yellow
Material Aluminum, Paper
Printable Sides Front
Product Type Control Seal
Sterility Non-sterile
Display Text Yes
For Use With (Application) Sampling Foodstuffs, Pharmaceuticals, Cosmetics, Food Additives
Quantity 500/Roll
Dimensions (L x W) 95 x 95 mm
Length (English) 3.74 in.
Length (Metric) 95 mm
Width (English) 3.74 in.
Width (Metric) 95 mm
Height (English) 3.74 in.
Height (Metric) 95 mm
Show More Show Less

Also available for food & pharma sector (with certified adhesive)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.