missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ Pipette Tips
GREENER_CHOICE

Product Code. p-4525534
Change view
Click to view available options
Volume (Metric):
12.5 μL
20 μL
50 μL
200 μL
300 μL
1000 μL
1250 μL
Sterility:
Non-sterile
Sterile
Format:
Rack
Reload Deck
Tip Style:
Extended Length
Extended Length, Low Retention
Low Retention
Standard
Unit Size:
Pack of 768
Pack of 960
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility Format Tip Style unitSize
15296293 12.5 μL Non-sterile Rack Standard Pack of 960
15206303 12.5 μL Sterile Rack Standard Pack of 960
15226303 1250 μL Non-sterile Rack Low Retention Pack of 768
15236303 1250 μL Sterile Rack Low Retention Pack of 768
15246303 1250 μL Non-sterile Reload Deck Low Retention Pack of 768
15256303 1250 μL Sterile Reload Deck Low Retention Pack of 768
13216269 1000 μL Sterile Rack Low Retention Pack of 768
13216249 20 μL Non-sterile Rack Low Retention Pack of 960
13206259 200 μL Non-sterile Rack Low Retention Pack of 960
13246259 300 μL Non-sterile Rack Low Retention Pack of 960
13296259 1000 μL Non-sterile Rack Low Retention Pack of 768
13246249 20 μL Sterile Reload Deck Low Retention Pack of 960
13296249 50 μL Sterile Reload Deck Low Retention Pack of 960
13236259 200 μL Sterile Reload Deck Low Retention Pack of 960
13276259 300 μL Sterile Reload Deck Low Retention Pack of 960
13226269 1000 μL Sterile Reload Deck Low Retention Pack of 768
13236249 20 μL Non-sterile Reload Deck Low Retention Pack of 960
13286249 50 μL Non-sterile Reload Deck Low Retention Pack of 960
13226259 200 μL Non-sterile Reload Deck Low Retention Pack of 960
13266259 300 μL Non-sterile Reload Deck Low Retention Pack of 960
13206269 1000 μL Non-sterile Reload Deck Low Retention Pack of 768
13226249 20 μL Sterile Rack Low Retention Pack of 960
13276249 50 μL Sterile Rack Low Retention Pack of 960
13216259 200 μL Sterile Rack Low Retention Pack of 960
13256259 300 μL Sterile Rack Low Retention Pack of 960
13266249 50 μL Non-sterile Rack Low Retention Pack of 960
15942011 12.5 μL Non-sterile Rack Extended Length Pack of 960
15952011 12.5 μL Sterile Rack Extended Length Pack of 960
15982011 300 μL Non-sterile Rack Extended Length, Low Retention Pack of 768
15992011 300 μL Sterile Rack Extended Length, Low Retention Pack of 768
15902021 300 μL Non-sterile Reload Deck Extended Length, Low Retention Pack of 960
15912021 300 μL Sterile Reload Deck Extended Length, Low Retention Pack of 960
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
To receive the discount customers must purchase 2 of the same product at list price in a single order to receive 30% discount. There is no limit to the multiples of 2 that customers can buy. Use promo code ”27974” to get your promotional price
Product Code. 15296293 Supplier Thermo Scientific™ Supplier No. 94410040
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
To receive the discount customers must purchase 2 of the same product at list price in a single order to receive 30% discount. There is no limit to the multiples of 2 that customers can buy. Use promo code ”27974” to get your promotional price

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.

Features:

  • ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch, eliminating the frustration of banging tips on your pipette

Low Retention

  • Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recovery

Proven Quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination

Environmentally Responsible

  • ClipTip reload system uses recycled components and 30% less plastic

Versatile Tip Range

  • Choose from five sizes: 20, 50, 200, 300 and 1000 μL

Immediate Traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

Warranty

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description ClipTip 12.5, Non-filtered, Non-sterile, Rack
Volume (Metric) 12.5 μL
Filtered Non-filtered
Sterility Non-sterile
Autoclavable Not Autoclavable
Length (English) 1.18 in.
Length (Metric) 3.0cm
Format Rack
Tip Style Standard
Packaging 10 x 96 tips/rack
Color Code Pink
For Use With (Equipment) Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
Product Line ClipTip
Fit for Purpose PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.