missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ Pipette Tips
GREENER_CHOICE

Product Code. 13236259
Click to view available options
Volume (Metric):
12.5 μL
20 μL
50 μL
200 μL
300 μL
1000 μL
1250 μL
Sterility:
Non-sterile
Sterile
Format:
Rack
Reload Deck
Tip Style:
Extended Length
Extended Length, Low Retention
Low Retention
Standard
Unit Size:
Pack of 768
Pack of 960

Product Code. 13236259

Brand: Thermo Scientific™ 94410318

Only null left
Add to basket
Edge
Add to basket

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.

Key Features:

  • ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip pipette tips are clipped securely on the F1-ClipTip and E1-ClipTip pipettes with a light touch eliminating the frustration of banging tips on your pipette


Low retention

  • Low retention technology minimizes liquid retention, and enable maximium sample recovery. Available in ClipTip 20-1250 96-format tips.


Proven quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination


Environmentally responsible

  • ClipTip reload system uses recycled components and 30% less plastic


Versatile Tip Range

  • 96-format volumes: 12.5, 20, 50, 200, 300, 1000 and 1250μL
  • 384-format volumes: 12.5, 30 and 125μL
  • Extended lenght tips available for volumes 12.5 and 300 μl allowing for better reach with specific labware consumables


Immediate traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color code of the F1-ClipTip and E1-ClipTip pipette with the corresponding ClipTip pipette tip rack insert


Note:

Availability may vary by country.

Warranty

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description ClipTip 200, Non-filtered, Sterile, Reload
Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Sterile
Autoclavable Not Autoclavable
Length (English) 2.2 in.
Length (Metric) 5.6cm
Format Reload Deck
Tip Style Low Retention
Packaging 10 x 96 tips/insert (reload tower)
Color Code Yellow
For Use With (Equipment) Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
Product Line ClipTip
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.