missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ Filtered Pipette Tips
GREENER_CHOICE

Product Code. 15266303
Change view
Click to view available options
Volume (Metric):
12.5 μL
20 μL
50 μL
200 μL
300 μL
1000 μL
1250 μL
Format:
Rack
Reload Deck
Tip Style:
Extended Length
Low Retention
Low Retention, Extended Length
Standard
Unit Size:
Pack of 768
Pack of 960
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Format Tip Style unitSize
15266303 1250 μL Rack Low Retention Pack of 768
15216303 12.5 μL Rack Standard Pack of 960
13256269 20 μL Reload Deck Low Retention Pack of 960
13266269 50 μL Reload Deck Low Retention Pack of 960
13206279 200 μL Reload Deck Low Retention Pack of 960
13216279 300 μL Reload Deck Low Retention Pack of 960
13236279 1000 μL Reload Deck Low Retention Pack of 768
15276303 1250 μL Reload Deck Low Retention Pack of 768
13276269 20 μL Rack Low Retention Pack of 960
13246269 50 μL Rack Low Retention Pack of 960
13286269 200 μL Rack Low Retention Pack of 960
13296269 300 μL Rack Low Retention Pack of 960
13226279 1000 μL Rack Low Retention Pack of 768
15932021 12.5 μL Rack Extended Length Pack of 960
15952021 300 μL Rack Low Retention, Extended Length Pack of 768
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Product Code. 15266303 Supplier Thermo Scientific™ Supplier No. 94420813
Add to basket
Add to basket

Ensure a secure seal for every sample. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.

Key Features:
  • ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette

Low retention

  • Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover

Proven quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination

Environmentally responsible

  • ClipTip reload system uses recycled components and 30% less plastic

Versatile Tip Range

  • Choose from five sizes: 20, 50, 200, 300 and 1000 μL

Immediate traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

Warranty

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description ClipTip 1250, Filter, Sterile, Rack
Volume (Metric) 1250 μL
Filtered Filtered
Sterility Sterile
Autoclavable Not Autoclavable
Length (English) 4.06 in.
Length (Metric) 10.3cm
Format Rack
Tip Style Low Retention
Packaging 8 x 96 tips/rack
Quantity 768 tips
Color Code Turquoise
For Use With (Equipment) Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
Product Line ClipTip
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.