missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ 384-Format Pipette Tips
GREENER_CHOICE

Product Code. 15276293
Change view
Click to view available options
Volume (Metric):
12.5 μL
30 μL
125 μL
Sterility:
Non-sterile
Sterile
Tip Style:
Extended Length
Standard 384
Standard 384, Extended Length
Unit Size:
Pack of 3840
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sterility Tip Style Unit Size
15276293 125 μL Sterile Standard 384 Pack of 3840
15206293 12.5 μL Non-sterile Standard 384 Pack of 3840
15972011 12.5 μL Sterile Extended Length Pack of 3840
15962011 12.5 μL Non-sterile Extended Length Pack of 3840
15216293 12.5 μL Sterile Standard 384, Extended Length Pack of 3840
15236293 30 μL Non-sterile Standard 384 Pack of 3840
15246293 30 μL Sterile Standard 384 Pack of 3840
15266293 125 μL Non-sterile Standard 384 Pack of 3840
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27970” to get your promotional price
Product Code. 15276293 Supplier Thermo Scientific™ Supplier No. 94410153
Precision Liquid Handling. Exceptional Savings.
Use promo code 27941
View all promotions
In Stock
Add to basket
Edge
Add to basket
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27970” to get your promotional price

Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes.

Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovativesnap and seal tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.

Key Features:
  • ClipTip pipette tips feature 'clips' that lock tips in place and forms a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch by eliminating the frustration of banging tips on your pipette

Low retention

  • Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recover

Proven quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination

Environmentally responsible

  • ClipTip reload system uses recycled components and 30% less plastic

Versatile Tip Range

  • Choose from five sizes: 20, 50, 200, 300 and 1000 μL

Immediate traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Description ClipTip 384 125, Non-filtered, Sterile, Rack
Volume (Metric) 125 μL
Filtered Non-filtered
Sterility Sterile
Autoclavable Not Autoclavable
Length (English) 2.52 in.
Length (Metric) 6.4cm
Format Rack
Tip Style Standard 384
Packaging 10 x 384 tips/rack
Color Code Yellow
For Use With (Equipment) Thermo Scientific E1-ClipTip
Product Line ClipTip
Fit for Purpose Sterile & PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.