missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Unstirred Digital ShallowBath™

Product Code. 11818013
Click to view available options
Capacity (Metric):
2 L
9 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11818013

Brand: Nickel Electro™ NE29D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Comprised of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case. Nickel Electro™ Clifton™ Unstirred Digital ShallowBath™ provides a stable temperature environment for life science preparations.

  • Heaters and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
  • The heating footprint covers the underside base of the tank, providing rapid energy transfer, quicker heat up times and a reduction in energy consumption with improved temperature uniformity.
  • Above 60°C it is recommended that to achieve optimum performance the bath should be covered with a lid or layer of polypropylene spheres. Covering the bath with a lid also reduces energy consumption and running costs for your water bath.
  • Thermal cut out fitted in the heater.
  • IP rated clear booted on/off power switch.
  • Bath fitted with non-slip rubber feet.
  • Shallow form water bath is designed for heating samples in micro centrifuge tubes and for other molecular-biology applications.

Specifications

Controller Type PID Digital, LED Display
Description Digital Water Bath
Capacity (Metric) 9 L
Certifications/Compliance CE Approved
Temperature Range 5°C to 99°C
For Use With (Application) Providing a Stable Temperature Environment Ideal for Meeting Quality Control Requirements Featuring
Material Stainless Steel
Model NE2-9 D
Temperature Resolution ±0.1°C
Temperature Uniformity ±0.1°C
Warranty 3 Years
Dimensions (D x W x H) 135 x 361 x 135 mm
Dimensions (D x W x H) Interior 65 x 150 x 65 mm
Width (Metric) 361 mm
Width (Metric) Interior 150 mm
Height (Metric) 135 mm
Height (Metric) Interior 65 mm
Depth (Metric) 135 mm
Depth (Metric) Interior 65 mm
Weight (Metric) 7.5 kg
Voltage 230 V
Wattage 800 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.