missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Thermostatic Thermostirrer Water Baths
Click to view available options
Capacity (Metric):
8 L
14 L
22 L
28 L
Unit Size:
Each
Description
- Stirred Clifton water baths are designed for immersion of flasks/bottles/racks in a stable temperature environment
- Stainless steel tank contained within a sturdy outer case and stainless steel shelf provide good water circulation and temperature stability
- The Thermostirrer is robust constructed from stainless steel for durability
- Thermostirrer controls and painted surfaces feature “anti-bacterial technology
- Painted surfaces feature a tough anti-bacterial finish with good chemical resistance
- Easy to use controls wipe clean and have an anti-bacterial finish
- Immersed components are corrosion resistant
Specifications
Specifications
| Description | Digital Water Bath |
| Capacity (Metric) | 8 L |
| Certifications/Compliance | CE Approved |
| Temperature Range | 5°C to 99°C |
| Material | Stainless Steel |
| Model | NE4-8 T |
| Temperature Resolution | ±0.1°C |
| Warranty | 3 Years |
| Dimensions (D x W x H) | 332 x 271 x 170 mm |
| Dimensions (D x W x H) Interior | 300 x 129 x 150 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction