missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Test Tube Rack Tray for 28L Bath

Product Code. 11834441
Click to view available options
For Use With (Equipment):
28 L Bath
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11834441

Brand: Nickel Electro™ STT004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Clifton™ Test Tube Rack Tray for 28L Bath accommodates up to four racks from 687x and 690x series and includes side clips that are supplied ready for easy assembly.

  • For the NE5-28 and NE5-28D
  • Allows up to 4 test tube racks to be fitted.
  • The tray simply drops onto the reciprocating trolley and locates snugly.

Specifications

For Use With (Equipment) 28 L Bath
Type Test Tube Rack
Holds Racks (4)
Material Stainless Steel
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.