missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clifton™ Stainless Steel Unheated Ultrasonic Bath
Click to view available options
Capacity (Metric):
8 L
14 L
22 L
Model:
MU-14
MU-22
MU-8
Unit Size:
Each
Description
- Ideal for the routine cleaning of delicate or fragile components/glassware.
- Totally unobstructed one piece, crevice free, easy to clean stainless steel tank.
- Bench top footprint.
- Stainless steel tank gives good resistance to many substances and a clean appearance throughout its working life.
- Sturdy construction - powder coated exterior providing a durable chemical resistant.
- Built to latest safety standards and supplied with comprehensive operating instructions and Three-year warranty.
- Each bath is uniquely identified with its own serial number recorded on our product database, which includes all of its manufacturing inspection data.
- Electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
Warranty
3 year
Specifications
Specifications
| Material | Stainless Steel |
| Timer | 5 to 30 min. |
| Frequency | 50/60 Hz |
| Voltage | 230 V |
| Capacity (Metric) | 8 L |
| Depth (Metric) | 270 mm |
| Depth (Metric) Interior | 240 mm |
| Dimensions (D x W x H) | 270 x 332 x 290 mm |
| Dimensions (D x W x H) Interior | 150 x 300 x 240 mm |
| Electrical Requirements | 230V, 50 to 60Hz, 200w |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction