missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ Heated Timed Ultrasonic Bath with Drain Outlet

Product Code. p-8015444
Click to view available options
Capacity (Metric):
6 L
12 L
30 L
Model:
SW12H
SW30H
SW6H
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13141313

Brand: Clifton™ SW6H

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get perfect and even distribution of ultrasonic activity. Designed for demanding applications and for continuous operation, industrial strength Clifton™ Heated Timed Ultrasonic Baths feature eco and dynamic sonic modes. Eco offers quieter ultrasonic activity, while dynamic provides vigorous cleaning. Complete with a basket and lid.

  • High performance industrial strength ultrasonics with sweep function for perfect and even distribution of ultrasonic activity
  • High power piezoelectric transducers 
  • Drain is fitted for ease of emptying the bath
  • Stainless steel construction
  • Auto-degassing function useful for liquid changes in the tank, decarbonating and degassing HPLC solutions
  • Ultrasonic boost function for 25% more sonic power
  • Easy drain facility on 6L and above baths
  • Heaters can safely run dry
  • Temperature controlled ultrasonics - activity will start once set temperature is reached
  • Indication of time remaining

Specifications

Display Analog
Material Stainless Steel
Timer 1 to 30 min.
Frequency 38 kHz
Voltage 120/230 V
Capacity (Metric) 6 L
Depth (Metric) 160 mm
Depth (Metric) Interior 150 mm
Dimensions (D x W x H) 160 x 310 x 270 mm
Dimensions (D x W x H) Interior 150 x 300 x 150 mm
Electrical Requirements 230/120 V, 38 kHz, 400 W
For Use With (Application) Designed for Demanding Applications and Suitable for Continuous Operation
Height (Metric) Interior 150 mm
Model SW6H
Temperature (Metric) Range 30°C to 80°C
Wattage 400 W
Width (Metric) 310 mm
Width (Metric) Interior 300 mm
Warranty 3 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.