missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Triplebath™
Click to view available options
Holds:
3 x 2 L
3 x 4 L
Dimensions (D x W x H):
135 x 332 x 535 mm
290 x 535 x 332 mm
Wattage:
3 x 200 W
3 x 400 W
Unit Size:
Each
Description
Featuring three 2L or 4L stainless steel tanks with individual thermostatic controls. Ideal for incubating samples which require different temperatures and water levels.
Three independently temperature controlled water baths
Three independently temperature controlled water baths
- Each chamber comes complete with a removable Clifton low height stainless steel perforated shelf
- Heating element, safety cut-out and temperature sensors concealed underneath tank
- Illuminated on/off switch, heater on indicator and temperature dial
- Durable powder coated exterior, chemical resistant with an antibacterial paint finish that inhibits growth of bacteria
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Description | Thermostatic Water Baths |
| Temperature Range | 5°C to 99°C |
| For Use With (Application) | For Classroom Use Performing PCR Routines in Shallow Temperature Controlled Water, Painted Surfaces |
| Holds | 3 x 2 L |
| Material | Stainless Steel |
| Model | NE1-2/2/2 |
| Dimensions (D x W x H) | 135 x 332 x 535 mm |
| Dimensions (D x W x H) Interior | 150 x 300 x 65 mm |
| Width (Metric) | 332 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction