missing translation for 'onlineSavingsMsg'
Learn More

Clifton™ Stainless Steel DU-4 Model Heated Ultrasonic Bath

Product Code. 13141293
Click to view available options
Capacity (Metric):
4 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13141293

Brand: Clifton DU4

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These ultrasonic baths feature a stainless steel tank housed in a durable paint finished outer case with antibacterial finish.

Heated
Suitable for sonochemistry, degassing and sample dissolution and cleaning of delicate or fragile components and glassware. Using high performance piezoelectric disc tranducers to ensure consistent ultrasonic activity throughout the stainless steel tank. For intermittent timed use these ultrasonic baths feature a stainless steel tank housed in a durable paint finished outer case with antibacterial finish. Drain outlet featured on larger models.
  • Digital LED temperature, run back variable timer with audible buzzer, low liquid level alarm
  • Heating element, safety cut outs, electronic liquid level and temperature sensors, concealed
  • Constant tuning ultrasonics for optimum working, eliminates needs for frequency sweeping
  • Noise reduction techniques employed with dampening gaskets to reduce traditional ultrasonic 'shrill'Lids
  • Minimise evaporation and act as dust covers
  • Help to reduce ultrasonic noiseBaskets
  • Recommended to prevent items touching the bottom or sides of tank
  • Convenient lifting handles enable contents to be removed without immersing your hands

Specifications

Display Digital LED
Material Stainless Steel
Timer 1 to 30 min.
Frequency 30 to 40 kHz
Voltage 230 V
Capacity (Metric) 4 L
Depth (Metric) 185 mm
Depth (Metric) Interior 150 mm
Dimensions (D x W x H) 185 x 332 x 290 mm
Dimensions (D x W x H) Interior 150 x 300 x 150 mm
Electrical Requirements 230V, 30 to 40kHz, 200w
For Use With (Application) Sonochemistry, degassing and sample dissolution and cleaning of delicate or fragile components/glassware
Height (Metric) Interior 150 mm
Includes Lid fitted
Model DU-4
Temperature (Metric) Range 5°C to 69°C
Wattage 200 w
Width (Metric) 332 mm
Width (Metric) Interior 300 mm
Warranty 3 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.