missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Digital Water Circulator with Stainless Steel Tank and Shelf
Description
- Designed for external circulation of temperature-controlled water in a closed circuit environment
- Ideal for external water circulation or immersion of flasks, bottles, racks in a highly stable temperature environment
- Stainless steel tank contained within a sturdy outer case
- Stainless steel shelf provides good water circulation and temperature stability.
- Thermocirculator controls and painted surfaces feature “anti-bacterial technology”
- Features easy to clean surfaces and finishes that are resistant to routine and efficient disinfection’s
Specifications
Specifications
| Capacity (Metric) | 28 L |
| Temperature Range | 5°C to 99°C |
| Display | LED |
| Temperature Uniformity | ±0.01°C |
| Dimensions (D x W x H) Interior | 298 x 395 x 200 mm |
| Width (Metric) | 537 mm |
| Width (Metric) Interior | 395 mm |
| Height (Metric) | 240 mm |
| Height (Metric) Interior | 200 mm |
| Depth (Metric) Interior | 298 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?