missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Baths

Product Code. 11429509
Click to view available options
Capacity (Metric):
4 L
5 L
8 L
14 L
22 L
56 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11429509

Brand: Nickel Electro™ NE222D

Only null left
Add to basket
Aggiungi al carrello
Questo articolo non è restituibile. Consulta la politica di reso

Get optimum water bath results with this stainless steel unstirred digital water bath featuring a digital PID temperature control for precision. Ideal for meeting quality control requirements, this Clifton™ Stainless Steel Unstirred Digital Water Bath features digital PID temperature control for precision.

  • Designed for immersion of flasks/bottles/racks in a highly stable temperature environment
  • Designed for operating with low liquid levels suitable for small bottles, tubes and microplates
  • Corrosion resistant stainless steel working environment
  • Durable powder coated exterior, chemical resistant and now
  • Features anti-bacterial paint finish that inhibits the growth of bacteria
  • For heating samples in microcentrifuge tubes and molecular biology applications
  • Low height design maximizing the working height in the bath

Specifica

Controller Type PID Digital, LED Display
Description Digital Water Bath
Capacity (Metric) 22 L
Certifications/Compliance CE Approved
Temperature Range 5°C to 99°C
For Use With (Application) Providing a Stable Temperature Environment Ideal for Meeting Quality Control Requirements Featuring
Material Stainless Steel
Model NE2-22 D
Temperature Resolution ±0.1°C
Temperature Uniformity ±0.1°C
Warranty 3 Years
Dimensions (D x W x H) 332 x 538 x 290 mm
Dimensions (D x W x H) Interior 300 x 500 x 150 mm
Width (Metric) 538 mm
Width (Metric) Interior 500 mm
Height (Metric) 290 mm
Height (Metric) Interior 150 mm
Depth (Metric) 332 mm
Depth (Metric) Interior 300 mm
Weight (Metric) 11 kg
Voltage 230 V
Wattage 1500 W
Frequency 50/60 Hz
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato