missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Baths
Click to view available options
Capacity (Metric):
4 L
5 L
8 L
14 L
22 L
56 L
Unit Size:
Each
Description
A shallow height unstirred water bath designed for operating with low liquid levels suitable for small bottles, tubes and microplates.
- Low profile design allowing easy access and unlike traditional high sided baths, small containers and samples are not obscured
- Durable powder coated exterior, chemical resistant and now featuring an anti-bacterial paint finish that inhibits the growth of bacteria
- Water or dry incubation using Lab Armor™ dry media eliminates cleaning and supports tubes and vials without racks, floats or weights For heating samples in microcentrifuge tubes and molecular biology applications.
- Comprising a corrosion resistant stainless steel working environment, with heater, temperature sensor and safety cut out concealed underneath providing a totally clear 'clutter free' working area, all housed in a durable, chemical resistant, powder coated paint finished outer case
- PID control ±0.2°C, temperature range from ambient +5°C to 99°C
- The under tank heating, provides broad and even spread of heating for excellent temperature uniformity ±0.1°C
- Auto setting alarms protect samples in the bath
- Touch pad controls, wipe clean front, chemical resistant and antibacterial
- Featuring removable unique Clifton 'low' height removable stainless steel shelf, water saving feature and reducing energy consumption or increasing working volume
- Durable powder coated exterior, chemical resistant and now featuring an 'anti-bacterial paint finish' that inhibits the growth of bacteria
- Drain outlet on larger volumes 22L, 28L and 56L models for safe and convenient bath emptying
- Lids or polypropylene spheres recommended above 60°C to save energy and achieve optimum bath performance
- Calibrate every bath and its controls at two temperatures for consistency
Specifications
Specifications
| Controller Type | PID Digital, LED Display |
| Description | Digital Water Bath |
| Capacity (Metric) | 8 L |
| Certifications/Compliance | CE Approved |
| Temperature Range | 5°C to 99°C |
| For Use With (Application) | Providing a Stable Temperature Environment Ideal for Meeting Quality Control Requirements Featuring |
| Material | Stainless Steel |
| Model | NE2-8 D |
| Temperature Resolution | ±0.1°C |
| Temperature Uniformity | ±0.1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction