missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Digital Water Circulator with Stainless Steel Tank and Shelf
Description
- Designed for external circulation of temperature-controlled water in a closed circuit environment
- Ideal for external water circulation or immersion of flasks, bottles, racks in a highly stable temperature environment throughout the water bath
- Thermocirculator is robustly constructed from stainless steel for durability
- Easy to use controls that wipe clean and have an anti-bacterial finish
- Thermocirculator controls and painted surfaces feature “anti-bacterial technology”
- When low liquid level is detected, a “FiLL” message automatically appears and heating is suspended
- Every unit undergoes a factory 2 point calibration procedure
Specifications
Specifications
| Temperature Range | 5°C to 99°C |
| Display | LED |
| Temperature Uniformity | ±0.01°C |
| Dimensions (D x W x H) Interior | 150 x 219 x 298 mm |
| Width (Metric) | 361 mm |
| Width (Metric) Interior | 219 mm |
| Height (Metric) | 170 mm |
| Height (Metric) Interior | 150 mm |
| Depth (Metric) Interior | 298 mm |
| Shipping Weight (Metric) | 10 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?