missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Universal Rotor Angle Head

Product Code. p-8013889
Click to view available options
Capacity:
4 x 12 to 15 mL, 7 mL, 5 mL, 3 mL
8 x 12 to 15 mL, 7mL, 5mL, 3mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12843292

Brand: Nickel Electro™ R0102

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Convert a normal swing out head centrifuge to a fixed head with and angle head. Nickel Electro™ Clifton™ Universal Rotor Angle Head allows tubes with large screw caps to be centrifuged.

For CFB-503-010A/CFB-511-010F max speed 28,000rpm max speed 2800rpm up to 8 tubes Nickel-Electro

Specifications

Type Universal Angle Head Rotor
Capacity 4 x 12 to 15 mL, 7 mL, 5 mL, 3 mL
For Use With (Equipment) CFB-503-010A/CFB-51
No. of Places 8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.