missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Universal Rotor Angle Head
Click to view available options
Capacity:
4 x 12 to 15 mL, 7 mL, 5 mL, 3 mL
8 x 12 to 15 mL, 7mL, 5mL, 3mL
Unit Size:
Each
Description
For CFB-503-010A/CFB-511-010F max speed 28,000rpm max speed 2800rpm up to 8 tubes Nickel-Electro
Specifications
Specifications
| Type | Universal Angle Head Rotor |
| Capacity | 4 x 12 to 15 mL, 7 mL, 5 mL, 3 mL |
| For Use With (Equipment) | CFB-503-010A/CFB-51 |
| No. of Places | 8 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction