missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Poison Store
Click to view available options
:
Width Metric: 455mm
Description
- Wall-mounted, and finished in stoved enamel
- Includes three adjustable shelves and lockable door
- The door, which has concealed hinges, is recessed for added security
- Heavy guage steel with antibacterial finish
Specifications
Specifications
| Certifications/Compliance | BS 2881:1989 |
| Material | Steel |
| Shape | Rectangular |
| For Use With (Application) | Storage |
| Includes | Lock and Keys |
| Mounting Type | Wall Mount |
| Product Type | Storage Cabinet |
| Length (Metric) | 455 mm |
| Width (Metric) | 155 mm |
| Height (Metric) | 610 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction