missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Digital Water and Oil Circulator with 14L Tank and Shelf

Product Code. 11716587
Change view
Click to view available options
Model:
NE4-14 HT
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
11716587 NE4-14 HT Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11716587 Supplier Nickel Electro™ Supplier No. NE414HT
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 22-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nickel Electro™ Clifton™ Digital Water and Oil Circulator with 14L Tank and Shelf is designed for external circulation of temperature-controlled water and maintaining a stable temperature environment in the bath for the immersion of flasks, bottles, and racks.

  • Ideal for external water circulation or immersion of flasks/bottles/racks in a highly stable temperature environment throughout the water bath.
  • Good water movement and temperature control provides temperature stability throughout the water bath.
  • Three-year warranty and comprehensive customer support.
  • Broad range of accessories available to suit wide range of applications.
  • Before leaving our factory each water bath has a unique serial number, electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
  • To verify the performance of the temperature control system every unit undergoes a factory 2 point calibration procedure adjusting control to known traceable values.
  • Thermocirculator controls and painted surfaces feature anti-bacterial technology which inhibits bacterial growth, improving hygiene requirements as demanded by many clinical and laboratory environments.
  • These hygienic surfaces are part of a controlled approach to cleaner facilities.
  • Easy to clean surfaces and finishes that are resistant to routine and efficient disinfection’s.
  • The efficacy of the finish is maintained over time, as the anti-bacterial agent is integral within the finishes

Specifications

Controller Type PID Digital
Pump Type Thermocirculator
Temperature Range 5°C to 130°C
Display Digital LED
Heat Up Time 287 to 10 min. (at -20°C to +37°C)
Includes 14 L Tank and Shelf
Material Stainless Steel
Model NE4-14 HT
Temperature Resolution ±0.1°C
Temperature Stability ±0.05°C
Temperature Uniformity ±0.01°C
Warranty 3 Years
Dimensions (D x W x H) Interior 298 x 219 x 150 mm
Width (Metric) 361 mm
Width (Metric) Interior 219 mm
Height (Metric) 170 mm
Height (Metric) Interior 150 mm
Depth (Metric) Interior 129 mm
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.