missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Bath with Hinged Clear Lid

Product Code. 12788878
Change view
Click to view available options
Capacity (Metric):
14 L
4/6 L
8/10 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12788878 8/10 L Each
12798878 14 L Each
12778878 4/6 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12788878 Supplier Nickel Electro™ Supplier No. NE38DT
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Bath with Hinged Clear Lid are designed for immersion of flasks, bottles, and racks in a highly stable temperature environment throughout the water bath.

  • The shelf in the stainless steel tank provides a stable support for flasks/bottles/racks that can be removed for cleaning.
  • The shelf is a low height design maximizing the working height in the bath, either needing less water when compared with traditional water baths or allowing tall containers or vessels to be immersed to a greater working depth.
  • With lower water levels comes the benefit reduced heat up times and energy saving.
  • Three-year warranty and comprehensive customer support.
  • Before leaving our factory every water bath is identified with a unique serial number and undergoes a factory calibration adjusting control to known traceable value, electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
  • Painted surfaces and control panel surfaces feature antibacterial technology which inhibits bacterial growth, improving hygiene requirements as demanded by clinical and laboratory environments.
  • Easy to clean surfaces and finishes that are resistant to routine and efficient disinfections.
  • The efficacy of the finish is maintained over time, as the antibacterial agent is integral within the paint finish.

Specifications

Chamber Material Stainless Steel
Description Digital Water Bath
Capacity (Metric) 8/10 L
Temperature Range 5°C to 99°C
Display Digital LED
Material Stainless Steel
Model NE3-8 DT
Warranty 3 Years
Dimensions (D x W x H) 290 x 332 x 270 mm
Dimensions (D x W x H) Interior 240 x 300 x 150 mm
Width (Metric) 332 mm
Width (Metric) Interior 300 mm
Height (Metric) 270 mm
Height (Metric) Interior 150 mm
Depth (Metric) 290 mm
Voltage 120/230 V
Wattage 800 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.