missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stainless Steel Unstirred Digital Water Bath with Hinged Clear Lid
Description
- The shelf in the stainless steel tank provides a stable support for flasks/bottles/racks that can be removed for cleaning.
- The shelf is a low height design maximizing the working height in the bath, either needing less water when compared with traditional water baths or allowing tall containers or vessels to be immersed to a greater working depth.
- With lower water levels comes the benefit reduced heat up times and energy saving.
- Three-year warranty and comprehensive customer support.
- Before leaving our factory every water bath is identified with a unique serial number and undergoes a factory calibration adjusting control to known traceable value, electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
- Painted surfaces and control panel surfaces feature antibacterial technology which inhibits bacterial growth, improving hygiene requirements as demanded by clinical and laboratory environments.
- Easy to clean surfaces and finishes that are resistant to routine and efficient disinfections.
- The efficacy of the finish is maintained over time, as the antibacterial agent is integral within the paint finish.
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Description | Digital Water Bath |
| Capacity (Metric) | 4/6 L |
| Temperature Range | 5°C to 99°C |
| Display | Digital LED |
| Material | Stainless Steel |
| Model | NE3-4 DT |
| Warranty | 3 Years |
| Dimensions (D x W x H) | 290 x 332 x 185 mm |
| Dimensions (D x W x H) Interior | 150 x 300 x 150 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?