missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Hotplate Stirrer, Ambient to 300°C, Aluminum

Product Code. 12907226
Click to view available options
Top Plate Material:
Aluminum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12907226

Brand: Nickel Electro™ MSH1D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirring Range: 200 to 1300 rpm, Shape: Square, Size: 160 x 160 mm

  • Easy clean and spillages directed away from controls
  • Robust aluminum heating surface
  • Over temperature protection
  • Smooth start stirring up to maximum speed 1,500rpm
  • Maximum stirring volume 15 L
  • Spill proof design, IP32
  • Fixings for retort rod/scaffolding
  • 2 PTFE coated stirrer bars supplied
  • Hot warning indicator will flash when hob temperature is above 50°C, even when hob is turned off
  • Paint finish features antibacterial protection, hygienic coating which actively inhibits bacterial growth
Digital model:
  • Digital setting and control temperature and stirring speed
  • Set and actual temperature displayed 1°C
  • Auto setting over temperature alarm, disables heating
  • PTFE coated remote immersion probe for direct temperature measurement up to 200°C, accuracy ±1°C
  • Set and actual stirring speed displayed

Specifications

Top Plate Material Aluminum
Voltage 230 V
Includes (2) PTFE-Coated Stirring Bars, Aluminum Hob
Shipping Weight (English) 9.5 lb.
Shipping Weight (Metric) 4.3 kg
Electrical Requirements 230 V, 50 Hz, 700 W
Controller Type Digital
Model MSH-1 D
Sole Features Digital setting and control temperature and stirring speed, Set and actual temperature displayed 1°C.
Size 160 x 160 mm
Height (Metric) 110 mm
Temperature (Metric) Ambient to 300°C
Ambient Temperature 300°C
Height (English) 4.3 in.
Frequency 50 Hz
Width (Metric) 690 mm
Width (English) 27.2 in.
Wattage 750 W
Type Stirring Hotplate
Shape Square
No. of Positions 1
Max. Container Size 15 L
Stirring Range 200 to 1300 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.