missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Hotplate, Ambient +10°C to 350°C, Aluminum

Product Code. 12855906 Shop All Nickel-Electro Products
Change view
Click to view available options
Top Plate Material:
Aluminum
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material unitSize
12855906 Aluminum Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12855906 Supplier Nickel Electro™ Supplier No. HP11D
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Rectangle, Size: 12 x 9.5 in., Max. Sample Load: 8 kg

  • Features precision PID control providing degree-by-degree temperature setting and control, for refined hotplate sensitivity
  • Temperature and time settings are retained in memory, even after power off
  • Easily converted into a sand bath with accessory kit for direct immersion of samples
  • Hob maximum temperature 350°C
  • Solid aluminum top plate with excellent thermal properties
  • Fitted with non-slip rubber feet for safety.
  • Fitted with an IP rated clear booted on/off mains switch preventing ingress of moisture
  • Choice of three sizes suiting your needs for either large hotplate working area down to a small size unit

Specifications

Top Plate Material Aluminum
Size 12 x 9.5 in.
Temperature (Metric) Ambient +10° to 350°C
Depth (English) 9.4 in.
Depth (Metric) 240 mm
Height (English) 7.9 in.
Weight (English) 15.9 lb.
Width (English) 13.8 in.
Height (Metric) 200 mm
Weight (Metric) 7.2 kg
Width (Metric) 350 mm
Wattage 1000 W
Electrical Requirements 230 V, 1000 W
For Use With (Equipment) Refined Hotplate Sensitivity
Max. Sample Load 8 kg
Shape Rectangle
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.