missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Hotplate, Ambient +10°C to 320°C, Aluminum

Product Code. 11499489 Shop All Nickel-Electro Products
Click to view available options
Top Plate Material:
Aluminum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11499489

Brand: Nickel Electro™ HP12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Rectangle, Size: 18 x 12 in., Max. Sample Load: 8 kg

These hotplates feature a generous working area for vessels and heating applications. The solid aluminum hotplate has excellent thermal properties and overlaps the body to ensure spillages do not seep into the controls. Can be converted into a sand bath with accessory kit for direct immersion of samples. Choice of three sizes in each range with retort points for laboratory rods and scaffolding. Painted surfaces have an antibacterial protection.Analogue:
  • Solid aluminum top plate with excellent thermal properties
  • Choice of three sizes
  • Hob overlaps base ensuring spillages do not seep into controls
  • Easily converted into a sand bath with accessory kit for direct immersion of samples
  • Maximum surface temperature 320°C, thermostatic control
  • Indication of heating and 'Hot' warning light
Digital:
  • precision PID control, with degree-by-degree temperature setting, control and display value
  • Settings retained in memory
  • Indication of heating, over temperature alarm, timer and setting set points
  • Control options, temperature only or temperature and timer
  • Time or temperature displayed
  • Controls are easy to wipe clean and have an anti-bacterial finish
  • Includes dual point calibration check Used to heat liquids for applications which demand repeatability, e.g., quality control work.

Specifications

Top Plate Material Aluminum
Size 18 x 12 in.
Temperature (Metric) Ambient +10° to 320°C
Depth (English) 12 in.
Depth (Metric) 305 mm
Height (English) 7.9 in.
Weight (English) 29.8 lb.
Width (English) 18 in.
Height (Metric) 200 mm
Weight (Metric) 13.5 kg
Width (Metric) 457 mm
Wattage 2000 W
Electrical Requirements 230 V, 2000 W
Max. Sample Load 8 kg
Shape Rectangle
Voltage 230 V
Type Hot Plate
Warranty 3 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.