missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Heated Digital Ultrasonic Bath

Product Code. 13161293
Change view
Click to view available options
Capacity (Metric):
8 L
14 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13161293 14 L Each
13151293 8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13161293 Supplier Nickel Electro™ Supplier No. DU14

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use high performance piezoelectric disc transducers to ensure consistent ultrasonic activity throughout the tank liquid. Nickel Electro™ Clifton™ Heated Digital Ultrasonic Bath suitable for degassing, cleaning delicate parts and glassware such as capillary tubes.

  • These heated ultrasonic baths are suitable for sonochemistry, degassing and sample dissolution and cleaning of delicate or fragile components/glassware especially where there may be a risk of breakage as a result of manual cleaning.
  • The addition of heaters on this range ensures that optimum operating temperature for maximum ultrasonic efficiency is reached rapidly.
  • Comprising of a high quality corrosion resistant stainless steel tank, with a bright clean finish housed in a durable paint finished outer case.
  • Painted surfaces feature anti-bacterial finish with good chemical resistance.
  • Fitted with side lifting handles for ease of transportation.
  • Heaters, transducers and temperature sensor concealed under the tank providing a clutter free working area easy to wipe clean.
  • Wipe clean controls feature bold LED display of actual temperature, adjusting temperature and time and activating sonics.
  • Baths are pre-calibrated at two seperate temperatures for consistent accuracy.
  • Easy to use splash proof controls, touch keypads for setting time and temperature values with indicators for heating, over temperature alarm and timer.
  • It is recommended that to achieve consistent heating, minimise evaporation and act as a dust cover, preventing contamination when ultrasonic bath is not in use, it should be covered with accessory lid.
  • Each bath is uniquely identified with its own serial number recorded on our product database. Electrically tested for safety at final inspection and a test certificate enclosed in rear of the instruction book.
  • Built to latest safety standards and supplied with comprehensive operating instructions and Three-year warranty.
  • Fitted with non-slip rubber feet for safety.

Specifications

Display Digital LED
Material Stainless Steel
Timer Yes
Frequency 30 to 40 kHz
Voltage 230 V
Capacity (Metric) 14 L
Depth (Metric) 290 mm
Depth (Metric) Tank 150 mm
Dimensions (D x W x H) Interior 325 x 230 x 150 mm
Electrical Requirements 230V
Model DU-14
Wattage 400 w
Weight (Metric) 7.5 kg
Width (Metric) 325 mm
Warranty 3 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.