missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Digital Water Circulator with Stainless Steel Tank and Shelf

Product Code. 12789725
Change view
Click to view available options
Dimensions (D x W x H) Interior:
298 x 395 x 150 mm
298 x 395 x 200 mm
500 x 490 x 200 mm
Capacity (Metric):
22 L
28 L
56 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior Capacity (Metric) unitSize
12789725 298 x 395 x 150 mm 22 L Each
12032772 298 x 395 x 200 mm 28 L Each
12719735 500 x 490 x 200 mm 56 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12789725 Supplier Nickel Electro™ Supplier No. NE422P

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Get maximum water circulation results for immersion of flasks, bottles, and/or racks in a highly stable temperature environment. This Clifton™ includes 'anti-bacterial technology' and other unique features as demanded by many clinical and laboratory environments.

  • Designed for external circulation of temperature-controlled water in a closed circuit environment 
  • Ideal for external water circulation or immersion of flasks, bottles, racks in a highly stable temperature environment
  • Stainless steel tank contained within a sturdy outer case 
  • Stainless steel shelf provides good water circulation and temperature stability.
  • Thermocirculator controls and painted surfaces feature “anti-bacterial technology”
  • Features easy to clean surfaces and finishes that are resistant to routine and efficient disinfection’s

Specifications

Capacity (Metric) 22 L
Temperature Range 5°C to 99°C
Display LED
Temperature Uniformity ±0.01°C
Dimensions (D x W x H) Interior 298 x 395 x 150 mm
Width (Metric) 537 mm
Width (Metric) Interior 395 mm
Height (Metric) 170 mm
Height (Metric) Interior 150 mm
Depth (Metric) Interior 298 mm
Shipping Weight (Metric) 12 kg
Electrical Requirements 230 V, 50/60 Hz, 1250 W
Voltage 230 V
Wattage 1250 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.