missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Digital Thermostirrer Water Bath with Clear Copolyester Tank and Stainless Steel Shelf
Description
- Stirred Clifton water bath designed for immersion of flasks, bottles, racks in a highly stable temperature environment
- Digital PID temperature control
- Sturdy clear co-polyester BPA free tank allows observation of samples
- Thermostirrer controls and painted surfaces feature “anti-bacterial technology”
- When low liquid level is detected, a “FiLL” message automatically appears and heating is suspended
- Every unit undergoes a factory 2 point calibration procedure
Specifications
Specifications
| Description | Digital Water Bath |
| Capacity (Metric) | 14 L |
| Certifications/Compliance | CE Approved |
| Temperature Range | 5°C to 90°C |
| Display | Digital LED |
| Material | Stainless Steel |
| Model | NE414D/CT |
| Temperature Resolution | ±0.1°C |
| Warranty | 3 Years |
| Dimensions (D x W x H) | 332 x 361 x 170 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?