missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ RMD016 Carousel
Click to view available options
Holds:
Tubes (16 mm dia.)
Unit Size:
Each
Description
- Carousel Rotary Mixer
Specifications
Specifications
| Holds | Tubes (16 mm dia.) |
| Tube Capacity | 15 to 50 mL (filled to approx. 75%) |
| Product Type | Carousel Rotary Mixer |
| Plug Type | No Plug |
| For Use With (Equipment) | Fisherbrand RMD1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction