missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Benchtop Centrifuge
Click to view available options
Capacity:
4 x 15 mL
Unit Size:
Each
Specifications
Specifications
| Capacity | 4 x 15 mL |
| Max. Speed | 2,800 rpm |
| Product Line | NE 010GT/I |
| Includes | Swing out or angle head rotor |
| Rotor Included | Yes |
| Run Time | 0 to 30 min. |
| Type | Benchtop Centrifuge |
| Height (Metric) Exterior Lid Open | 720 mm |
| Depth (Metric) | 400 mm |
| Electrical Requirements | 230 V 50 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction