missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Triple-Position Hot Plate Stirrer, Ambient to 325°C, Aluminum

Product Code. 12997216
Click to view available options
Top Plate Material:
Aluminum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12997216

Brand: Nickel Electro™ MSH3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stirring Range: 100 to 1500 rpm; Shape: Square; Size: 160 x 160 mm

  • Easy clean and spillages directed away from controls
  • Robust aluminum heating surface
  • Over temperature protection
  • Smooth start stirring up to maximum speed 1,500rpm
  • Maximum stirring volume 15L
  • Spill proof design, IP32
  • Fixings for retort rod/scaffolding
  • 2 PTFE coated stirrer bars supplied
  • Hot warning indicator will flash when hob temperature is above 50°C, even when hob is turned off
  • Paint finish features antibacterial protection, hygienic coating which actively inhibits bacterial growth
Digital model
  • Digital setting and control temperature and stirring speed
  • Set and actual temperature displayed 1°C
  • Auto setting over temperature alarm, disables heating
  • PTFE coated remote immersion probe for direct temperature measurement up to 200°C, accuracy ±1°C
  • Set and actual stirring speed displayed

Specifications

Top Plate Material Aluminum
Voltage 230 V
Includes (2) PTFE-Coated Stirring Bars, Aluminum Hob
Shipping Weight (Metric) 13 kg
Electrical Requirements 230V, 50Hz, 3 x 700w
Controller Type Analog
Model MSH-3
Size 160 x 160 mm
Height (Metric) 110 mm
Temperature (Metric) Ambient to 325°C
Frequency 50 Hz
Width (Metric) 600 mm
Wattage 2250 w
Type Stirring Hotplate
Shape Square
No. of Positions 3
Max. Container Size 15 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Certifications/Compliance IP 32
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.