missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Aluminum Heating Blocks
Click to view available options
Holds:
0.2 mL Microcentrifuge Tubes
0.5 mL Microcentrifuge Tubes
1.5 mL Microcentrifuge Tubes
10 mm Tubes
12 mm Tubes
16 mm Tubes
19 mm Tubes
2.0 mL Microcentrifuge Tube
25 mm Tubes
50 mL Tubes
Flat Items
No. of Places:
10
12
16
18
32
54
8
Solid Block
Unit Size:
Each
Description
- Aluminum heating Blocks with excellent thermal conductivity
- Any two of the following Blocks DBK-0.2, DBK-0.5, DBK-1.5 and DBK-2.0 can be fitted into heating well on BH-1/DIG and BH-1T
- Only one of the following Blocks DBK-0, DBK-10, DBK-12, DBK-16, DBK-19, DBK-25 and DBK-50 can be fitted into heating well on BH-1/DIG and BH-1T.
- Wide choice of accessory Blocks suiting - micro tubes, tubes and bottles
- Compatible with Bloc extraction tool supplied with BH-1T and BH-1/DIG
Specifications
Specifications
| Description | 0.2 mL Microcentrifuge Tube Block w/54 Holes |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | V-shaped Well Microcentrifuge Tube |
| Holds | 0.2 mL Microcentrifuge Tubes |
| Material | Aluminum |
| No. of Places | 54 |
| Type | Heating Block |
| Weight (Metric) | 0.57 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction